Kit, Retrofit, Strip, Specular, PK10

ACUITY LITHONIA| Zoro #: G1211052| Mfr #: MRS 2 32 SSR 10PK WWGR

$218.28 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1211052 Mfr #: MRS 2 32 SSR 10PK WWGR
Fixture Size (Ft.): 4Includes: Enough for 10 Fixtures
Kit Contents: 1 Specular Reflector, 2 Adjustable Brackets, 4 Sockets, HardwareNumber of Lamps: 2
Width (In.): 5-1/4Length (In.): 48
Item: Retrofit KitType: Strip Specular Reflector
Construction Material: AluminumSocket Type: T8 Instant Start
Recommended Ballast @ 120V: 2MCX5Recommended Lamp: 4PL16
Recommended Ballast @ 120/277V: 2MCX5Recommended Ballast @ 277V: 2MCX5
Country of Origin (subject to change): United States

Product Description

Retrofit Kit, Strip Specular Reflector, Construction Material Aluminum, Socket Type T8 Instant Start, For Use With 4 ft. Strip Fixture, Includes Enough for 10 Fixtures, Kit Contents 1 Specular Reflector, 2 Adjustable Brackets, 4 Sockets, Hardware, Number of Lamps 2, G1926005 Recommended Ballast @ 120/277V, G1926005 Recommended Ballast @ 120V, G1926005 Recommended Ballast @ 277V, Recommended Lamp F32T8/SPP41/ECO

Product Reviews

Save 15%. Sign up for Z-mail.