WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Lead Acid Battery, 6V, 6.5A/HR.

ACUITY LITHONIA| Zoro #: G2128052| Mfr #: ELB 0607

$35.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Depth: 4"
Terminal Type: Slip On
Recharge Time: 72 and 168 hr.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2128052 Mfr #: ELB 0607
Depth: 4"Terminal Type: Slip On
Recharge Time: 72 and 168 hr.Battery Type: Lead Acid
Battery Capacity: 6.5AhHeight: 6"
Rechargeable Up To: 5 to 7 yr.Width: 1-1/2"
Terminal Connection: 250 and 187 FlagFor Use With: Mfr. No. ELU2X, ELR2, ELT16, 6ELM2, HQM S W 3 R 120/277, HQM S W 3 G 120/277, IND618, IND1236
Voltage: 6Item: Battery
Country of Origin (subject to change): China

Product Description

Replacement Battery, Battery Capacity 7 Amp Hour, DC Output Voltage 6 Volts, Use with 4PG69, G2124823, G3251683, 4PH01,4PH15, 4PH16, G2704931, G1120086, For Lithonia Emergency/Exit Fixtures, Sealed Lead Acid

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews