Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Light Fixture, 128W, 120V, White (Discontinued)
Mfr # 10642 32 1/4 GESB
Zoro # G1404234
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Ceiling
- Housing Finish White
- Length 51-1/2"
- Width 16-5/8"
- Lamp Type F32T8
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
10642 32 1/4 GESB
-
Zoro #
G1404234
- UPC # 745973190418
- Country of Origin Unknown
- Category Flushmount Lights
Dimensions
Length | 51-1/2" |
Width | 16-5/8" |
Height | 5-1/2" |
Nominal Height | 5 1/2 in |
Nominal Width | 16 5/8 in |
Nominal Length | 51 1/2 in |
Overall Length | 51 1/2 in |
Overall Width | 16 5/8 in |
Overall Height | 5 1/2 in |
Manufacturer Warranty Length | 2 yr |
Details
Mounting | Ceiling |
Housing Finish | White |
Lamp Type | F32T8 |
Voltage | 120VAC |
Dimmable | No |
Item | Decorative Light Fixture |
Lamp Watts | 28W |
IP Rating | Not Rated |
Standards | cULus Listed |
Linkable Up To | Unlinkable |
Emergency Battery Backup | No |
Fixture Wattage | 128W |
Ballast Type | Electronic |
Energy Star Compliant | Yes |
Fixture Type - Decorative and Surface Mount Fixtures | Flush Mount |
Suggested Lamp Item No. | Mfr. No. F28T8/XL/SPX41/ECO |
Ballast Quantity | 1 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Fixture Voltage | 120 |
Ambient Temp. Range | 60 Degrees to 104 Degrees F |
Housing Material | Steel |
Lamp Type - Fixtures | F32T8 |
Green Certification or Other Recognition | ENERGY STAR |
Fixture Type | Linear Fixture |
Lamp Included | No |
Lighting Technology | Fluorescent |
Item - Decorative and Surface Mount Fixtures | Traditional Decorative Fixture |
Description/Special Features | LitePuff 1-1/2 ft x 4 ft |
Lighting Certification | Unrated |
Lamp Watts - Fixtures | 28.0 W |
Lamp Quantity | 4 |
Lens Type | White Acrylic |
Series | 10642 |
Max. Fixture Wattage | 128.0 W |
Housing Color | White |
Fixture Ballast Type | Electronic |
Dimming Method | No Dimming |
For Bulb Type | T8 |
Dimming Type | No Dimming |
Maximum Fixture Wattage | 128 W |
Bulb Quantity | 4 |
Includes Bulb | No |
Suggested Bulb Item Number | 2ETU3 |
Lens Material | Acrylic |
Maximum Operating Temperature | 104 Degrees F |
Minimum Operating Temperature | 60 Degrees F |
Environmental Rating | Damp Location Rated |
Description
Traditional Decorative Fixture, Flush Mount, Nominal Length 51 1/2 in, Nominal Width 16 5/8 in, Nominal Height 5 1/2 in, Linkable Up To Unlinkable, Max. Fixture Wattage 128.0 W, Lamp Watts - Fixtures 28.0 W, Fixture Voltage 120, Dimmable No, Lighting Technology Fluorescent, Emergency Battery Backup No, IP Rating Not Rated, Lamp Type - Fixtures F32T8, Lamp Quantity 4, Lighting Certification Unrated, Electronic Fixture Ballast Type, Ballast Quantity 1, White Housing Finish, Steel Housing Material
Documents & Resources
Replacement Parts
On page
1 of 1