Light Fixture, 128W, 120V, White Wood

ACUITY LITHONIA| Zoro #: G0740582| Mfr #: 11432 32 1/4 GESB WH

$158.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Description/Special Features: Cambridge Linear 1-1/2 ft. x 4 ft. Solid Wood Frame with Crown Molding
Energy Star Compliant: Yes
Housing Finish: White Wood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740582 Mfr #: 11432 32 1/4 GESB WH
Description/Special Features: Cambridge Linear 1-1/2 ft. x 4 ft. Solid Wood Frame with Crown MoldingEnergy Star Compliant: Yes
Housing Finish: White WoodLength: 53-1/8"
Lamp Quantity: 4Ambient Temp. Range: 60 Degrees to 104 Degrees F
Mounting: CeilingItem: Decorative Light Fixture
Lamp Type: F32T8Width: 20-7/8"
Lamp Included: NoSuggested Lamp Item No.: Mfr. No. F28T8/XL/SPX41/ECO
Series: 11432Fixture Wattage: 128W
Standards: UL Listed, CSA Certified, NOM CertifiedHousing Material: Wood
Lens Type: White AcrylicBallast Type: Electronic
Fixture Type: Low Profile FixtureBallast Quantity: 1
Lamp Watts: 28WVoltage: 120VAC
Height: 4-1/8"Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Country of Origin (subject to change): United States

Description

Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 4, White Wood Housing Finish, White Acrylic Lens Type, F32T8 Lamp Type, Energy Star Compliant Yes, Ceiling Mounting, Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO, 128W Fixture Wattage, 53-1/8 In. Length, 4-1/8 In. Height, 20-7/8 In. Width, 28W Lamp Watts, 120VAC Voltage, Description/Special Features Cambridge Linear 1-1/2 ft. x 4 ft. Solid Wood Frame with Crown Molding, Electronic Ballast Type, Ballast Quantity 1

Reviews