Light Fixture, 13W, 120V, Brushed Nickel

ACUITY LITHONIA| Zoro #: G1474837| Mfr #: 11536 BN M6

$46.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Lamp Quantity: 1
Fixture Type: Pendant Lamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474837 Mfr #: 11536 BN M6
Width: 5"Lamp Quantity: 1
Fixture Type: Pendant LampDescription/Special Features: Brushed Nickel, White Glass
Series: 11536Mounting: Suspended
Voltage: 120VACHousing Finish: Brushed Nickel
Fixture Wattage: 13WLamp Included: Yes
Energy Star Compliant: YesLens Type: Opal Glass
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Watts: 13W
Ballast Type: ElectronicHousing Material: Steel
Suggested Lamp Item No.: Mfr. No. F13TBX/827/A/ECOBallast Quantity: 1
Length: 5"Diameter: 5"
Item: Decorative Light FixtureLamp Type: GU-24
Height: 31-7/8"Standards: cUL Listed, Energy Star Certified
Country of Origin (subject to change): China

Description

Decorative Light Fixture, Pendant Lamp Fixture Type, Lamp Quantity 1, Brushed Nickel Housing Finish, Opal Glass Lens Type, F13TBX (4 Pin) Lamp Type, Energy Star Compliant Yes, Suspended Mounting, Suggested Lamp Item No. Mfr. No. F13TBX/827/A/ECO, 13W Fixture Wattage, 5 In. Length, 31-7/8 In. Height, 5 In. Width, Diameter 5 In., 13W Lamp Watts, 120VAC Voltage, Description/Special Features Brushed Nickel, White Glass, Electronic Ballast Type, Ballast Quantity 1, Steel Housing Material

Reviews