Light Fixture, 29W, 120V, White

ACUITY LITHONIA| Zoro #: G2073723| Mfr #: 11232 32 GEB

$122.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2073723 Mfr #: 11232 32 GEB
Standards: RE Ballast Fixtures are UL Listed and CSA Certified (Standard), Suitable for Damp Locations and ENERGY STAR(R) Qualified. for Non-RE Ballast Fixtures, UL (Standard) and for CSA Certified (see options).Energy Star Compliant: Yes
Lamp Included: NoLength: 48"
Replacement Lens: Mfr. No. 6249741Housing Material: Steel
Item: Decorative Light FixtureFixture Wattage: 29W
Housing Finish: WhiteHeight: 4"
Lens Type: AcrylicBallast Type: Electronic
Ambient Temp. Range: 0 Degrees to 109 Degrees FVoltage: 120VAC
Lamp Quantity: 2Suggested Lamp Item No.: Mfr. No. F28T8/XL/SPX41/ECO
Fixture Type: Linear FixtureSeries: 11232
Ballast Quantity: 1Mounting: Wall Or Ceiling
Lamp Watts: 32WDescription/Special Features: Linear Flush Mount, 32W, 1 ft. x 4 ft.
Lamp Type: F32T8Width: 10-1/2"
Country of Origin (subject to change): United States

Product Description

Decorative Light Fixture, Linear Fixture Fixture Type, Lamp Quantity 2, White Housing Finish, Acrylic Lens Type, F32T8 Lamp Type, Energy Star Compliant Yes, Wall or Ceiling Mounting, Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO, 29W Fixture Wattage, 48 In. Length, 4 In. Height, 10-1/2 In. Width, 32W Lamp Watts, 120VAC Voltage, Description/Special Features Linear Flush Mount, 32W, 1 ft. x 4 ft., Electronic Ballast Type, Ballast Quantity 1, Steel Housing Material

Product Reviews

Save 15%. Sign up for Z-mail.