KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Light Fixture, 29W, 120V, White

ACUITY LITHONIA| Zoro #: G1686675| Mfr #: 11957

$86.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 13-7/8"
Lamp Quantity: 2
Fixture Type: Sconce
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1686675 Mfr #: 11957
Width: 13-7/8"Lamp Quantity: 2
Fixture Type: SconceDescription/Special Features: Quarter-Sphere Puff No Trim for Covered Outdoor Application
Series: 11957Mounting: Wall
Voltage: 120VACHousing Finish: White
Fixture Wattage: 29WLamp Included: No
Energy Star Compliant: NoLens Type: Acrylic
Ambient Temp. Range: 0 Degrees to 77 Degrees FLamp Watts: 13W
Ballast Type: MagneticHousing Material: Steel
Suggested Lamp Item No.: Mfr. No. F13DBX/841/ECO/4PBallast Quantity: 2
Length: 6-7/8"Item: Decorative Light Fixture
Lamp Type: F13DBX (4 Pin)Height: 3-1/2"
Standards: UL Listed, CSA Certified, NOM CertifiedCountry of Origin (subject to change): United States

Description

Decorative Light Fixture, Sconce Fixture Type, Lamp Quantity 2, White Housing Finish, Acrylic Lens Type, F13DBX (4 Pin) Lamp Type, Energy Star Compliant No, Wall Mounting, Suggested Lamp Item No. Mfr. No. F13DBX/841/ECO/4P, 29W Fixture Wattage, 6-7/8 In. Length, 3-1/2 In. Height, 13-7/8 In. Width, 13W Lamp Watts, 120VAC Voltage, Description/Special Features Quarter-Sphere Puff No Trim for Covered Outdoor Application, Magnetic Ballast Type, Ballast Quantity 2, Steel Housing Material

Reviews