Light Fixture, 34W, 120V, White

ACUITY LITHONIA| Zoro #: G0408502| Mfr #: 11890RE

$80.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5"
Lamp Quantity: 2
Fixture Type: Linear Fixture
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0408502 Mfr #: 11890RE
Width: 5"Lamp Quantity: 2
Fixture Type: Linear FixtureDescription/Special Features: White Puff Acrylic
Series: 11890Mounting: Wall
Voltage: 120VACHousing Finish: White
Fixture Wattage: 34WLamp Included: No
Energy Star Compliant: YesLens Type: White Acrylic
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Watts: 17W
Ballast Type: ElectronicHousing Material: Steel
Suggested Lamp Item No.: Mfr. No. F17T8/SP41/ECOBallast Quantity: 2
Length: 27"Item: Decorative Light Fixture
Lamp Type: F17T8Height: 4"
Standards: cUL Listed, Energy Star CertifiedCountry of Origin (subject to change): United States

Description

Decorative Light Fixture, Linear Fixture Fixture Type, Lamp Quantity 2, White Housing Finish, White Acrylic Lens Type, F17T8 Lamp Type, Energy Star Compliant Yes, Wall Mounting, Suggested Lamp Item No. Mfr. No. F17T8/SP41/ECO, 34W Fixture Wattage, 27 In. Length, 4 In. Height, 5 In. Width, 17W Lamp Watts, 120VAC Voltage, Description/Special Features White Puff Acrylic, Electronic Ballast Type, Ballast Quantity 2, Steel Housing Material, No Lamp Included

Reviews