Light Fixture, 34W, 120V, White

ACUITY LITHONIA| Zoro #: G0268457| Mfr #: 11934RE WH

$83.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0268457 Mfr #: 11934RE WH
Lamp Included: NoGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Standards: cUL Listed, Energy Star Qualified, UL and CSA for NOM CertifiedLamp Watts: 17W
Height: 4-7/8"Green Certification or Other Recognition: ENERGY STAR Rated
Lamp Type: F17T8Fixture Type: Linear Fixture
Housing Material: Die Cast AluminumBallast Quantity: 1
Energy Star Compliant: YesHousing Finish: White
Fixture Wattage: 34WDescription/Special Features: 2 ft. Length Soft Contour
Lens Type: White AcrylicBallast Type: Electronic
Ambient Temp. Range: 60 Degrees to 104 Degrees FVoltage: 120VAC
Width: 4-1/8"Suggested Lamp Item No.: Mfr. No. F17T8/XL/SPX41/WM/ECO
Length: 25-5/8"Series: 11934
Lamp Quantity: 2Mounting: Wall
Item: Decorative Light FixtureCountry of Origin (subject to change): Mexico

Product Description

Decorative Light Fixture, Linear Fixture Fixture Type, Lamp Quantity 2, White Housing Finish, White Acrylic Lens Type, F17T8 Lamp Type, Energy Star Compliant Yes, Wall Mounting, Suggested Lamp Item No. Mfr. No. F17T8/XL/SPX41/WM/ECO, 34W Fixture Wattage, 25-5/8 In. Length, 4-7/8 In. Height, 4-1/8 In. Width, 17W Lamp Watts, 120VAC Voltage, Description/Special Features 2 ft. Length Soft Contour, Electronic Ballast Type, Ballast Quantity 1, Die Cast Aluminum Housing Material, No Lamp Included

Product Reviews

Save 15%. Sign up for Z-mail.