JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Light Fixture, 36W, 120V, Black Bronze

ACUITY LITHONIA| Zoro #: G1389342| Mfr #: 11782 BZ M4

$59.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1389342 Mfr #: 11782 BZ M4
Voltage: 120VACHousing Material: Steel
Ballast Type: ElectronicLamp Included: Yes
Energy Star Compliant: YesItem: Decorative Light Fixture
Ballast Quantity: 1Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Standards: cUL Listed for Damp Locations, Energy Star QualifiedSeries: 11782
Mounting: Flush or Semi FlushLamp Watts: 18W
Lamp Type: F18DBX (4 Pin)Housing Finish: Black Bronze
Ambient Temp. Range: 60 Degrees to 104 Degrees FDiameter: 13"
Width: 13"Fixture Wattage: 36W
Length: 13"Lens Type: Etched Swirl Glass
Lamp Quantity: 2Height: 13"
Suggested Lamp Item No.: Mfr. No. F18DBX/841/ECO4PFixture Type: Low Profile Fixture
Country of Origin (subject to change): China

Product Description

Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 2, Black Bronze Housing Finish, Etched Swirl Glass Lens Type, F18DBX (4 Pin) Lamp Type, Energy Star Compliant Yes, Flush or Semi Flush Mounting, Suggested Lamp Item No. Mfr. No. F18DBX/841/ECO4P, 36W Fixture Wattage, 13 In. Length, 13 In. Height, 13 In. Width, Diameter 13 In., 18W Lamp Watts, 120VAC Voltage, Electronic Ballast Type, Ballast Quantity 1, Steel Housing Material, Yes Lamp Included

Product Reviews

Save 15%. Sign up for Z-mail.