DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Light Fixture, 54W, 120V, White

ACUITY LITHONIA| Zoro #: G0571794| Mfr #: FM54 ACLS LP M4

$39.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fixture Type: Low Profile Fixture
Housing Material: Acrylic
Series: FM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0571794 Mfr #: FM54 ACLS LP M4
Fixture Type: Low Profile FixtureHousing Material: Acrylic
Series: FMLength: 14-3/4"
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLamp Watts: 22/32W
Height: 3-3/8"Diameter: 14-3/4"
Width: 14-3/4"Energy Star Compliant: Yes
Mounting: FlushHousing Finish: White
Ballast Quantity: 1Standards: CUL Listed For Damp Locations
Lamp Quantity: 2Ambient Temp. Range: 60 Degrees to 104 Degrees F
Fixture Wattage: 54WVoltage: 120VAC
Lens Type: Acrylic SquareBallast Type: Electronic
Lamp Type: FC8T9/FC12T9Suggested Lamp Item No.: Mfr. No. FC12T9/CW/FC8T9/CW
Item: Decorative Light FixtureLamp Included: Yes
Country of Origin (subject to change): China

Description

Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 2, White Housing Finish, Acrylic Square Lens Type, FC8T9/FC12T9 Lamp Type, Energy Star Compliant Yes, Flush Mounting, Suggested Lamp Item No. Mfr. No. FC12T9/CW/FC8T9/CW, 54W Fixture Wattage, 14-3/4 In. Length, 3-3/8 In. Height, 14-3/4 In. Width, Diameter 14-3/4 In., 22/32W Lamp Watts, 120VAC Voltage, Description/Special Features 15 In. White Square Flush Mount, Electronic Ballast Type, Ballast Quantity 1

Reviews