Light Fixture, 54W, 120V, White

ACUITY LITHONIA| Zoro #: G2196494| Mfr #: FMLR 54 M4

$63.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: Low Profile Fixture
Ballast Type: Electronic IS
Lens Type: Acrylic Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196494 Mfr #: FMLR 54 M4
Fixture Type: Low Profile FixtureBallast Type: Electronic IS
Lens Type: Acrylic RoundLamp Type: FC8T9/FC12T9
Replacement Lens: Mfr. No. DFMR14 M6Lamp Quantity: 2
Voltage: 120VACAmbient Temp. Range: 50 Degrees to 122 Degrees F
Lamp Watts: 22/32WWidth: 13-3/4"
Lamp Included: NoHeight: 3-1/2"
Energy Star Compliant: NoItem: Decorative Light Fixture
Suggested Lamp Item No.: Mfr. No. FC12T9/CW/FC8T9/CWLength: 13-3/4"
Fixture Wattage: 54WSeries: FMLR
Mounting: FlushHousing Material: Steel
Standards: cULus ListedHousing Finish: White
Country of Origin (subject to change): China

Description

Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 2, White Housing Finish, Acrylic Round Lens Type, FC8T9/FC12T9 Lamp Type, Energy Star Compliant No, Flush Mounting, Suggested Lamp Item No. Mfr. No. FC12T9/CW/FC8T9/CW, 54W Fixture Wattage, 13-3/4 In. Length, 3-1/2 In. Height, 13-3/4 In. Width, 22/32W Lamp Watts, 120VAC Voltage, Electronic IS Ballast Type, Steel Housing Material, Replacement Lens Mfr. No. DFMR14 M6, No Lamp Included

Reviews