Light Fixture, 55W, 120V, Brushed Nickel

ACUITY LITHONIA| Zoro #: G0686621| Mfr #: 11983 BNP M2

$51.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0686621 Mfr #: 11983 BNP M2
Voltage: 120VACItem: Decorative Light Fixture
Description/Special Features: Polished Brush Nickel, White GlassStandards: cUL Listed, Energy Star Certified
Energy Star Compliant: YesHousing Finish: Polished Brushed Nickel
Fixture Wattage: 55WLens Type: Glass
Ballast Type: ElectronicAmbient Temp. Range: 0 Degrees to 104 Degrees F
Suggested Lamp Item No.: Mfr. No. F2C5527Width: 15"
Series: 11983Length: 15"
Mounting: FlushLamp Quantity: 1
Lamp Watts: 55WHeight: 5-1/2"
Lamp Type: 2CT6Fixture Type: Low Profile Fixture
Lamp Included: YesBallast Quantity: 1
Diameter: 15"Housing Material: Steel
Country of Origin (subject to change): China

Product Description

Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 1, Polished Brushed Nickel Housing Finish, Glass Lens Type, 2CT6 Lamp Type, Energy Star Compliant Yes, Flush Mounting, Suggested Lamp Item No. Mfr. No. FG00295837, 55W Fixture Wattage, 15 In. Length, 5-1/2 In. Height, 15 In. Width, Diameter 15 In., 55W Lamp Watts, 120VAC Voltage, Description/Special Features Polished Brush Nickel, White Glass, Electronic Ballast Type, Ballast Quantity 1, Steel Housing Material

Product Reviews

Save 15%. Sign up for Z-mail.