Light Fixture, 56W, 120V, Brushed Nickel

ACUITY LITHONIA| Zoro #: G1932156| Mfr #: 11804RET5 BN M4

$107.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1932156 Mfr #: 11804RET5 BN M4
Lamp Quantity: 2Series: 11804
Voltage: 120VACHousing Finish: Brushed Nickel
Mounting: WallLamp Included: Yes
Standards: CUL Listed For Damp Locations, Energy Star Qualified, ADA CompliantLamp Type: F28T5
Lamp Watts: 28WLens Type: White Acrylic
Height: 2-7/8"Ballast Type: Magnetic
Width: 3-3/8"Energy Star Compliant: Yes
Fixture Type: Linear VanityLength: 47"
Ambient Temp. Range: 60 Degrees to 104 Degrees FFixture Wattage: 56W
Suggested Lamp Item No.: Mfr. No. F28WT5/841/WM/ECOHousing Material: Die Cast Aluminum
Green Certification or Other Recognition: ENERGY STAR RatedGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Item: Decorative Light FixtureDescription/Special Features: Cylinder Brushed Nickel End Caps and Wall Bracket
Country of Origin (subject to change): China

Product Description

Decorative Light Fixture, Linear Vanity Fixture Type, Lamp Quantity 2, Brushed Nickel Housing Finish, White Acrylic Lens Type, F28T5 Lamp Type, Energy Star Compliant Yes, Wall Mounting, Suggested Lamp Item No. Mfr. No. F28WT5/841/WM/ECO, 56W Fixture Wattage, 47 In. Length, 2-7/8 In. Height, 3-3/8 In. Width, 28W Lamp Watts, 120VAC Voltage, Description/Special Features Cylinder Brushed Nickel End Caps and Wall Bracket, Magnetic Ballast Type, Die Cast Aluminum Housing Material, Yes Lamp Included

Product Reviews

Save 15%. Sign up for Z-mail.