KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Light Fixture, 64W, 120V, White

ACUITY LITHONIA| Zoro #: G1115712| Mfr #: 10813 BN

$93.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 9-7/8"
Lamp Quantity: 2
Fixture Type: Linear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1115712 Mfr #: 10813 BN
Width: 9-7/8"Lamp Quantity: 2
Fixture Type: LinearSeries: 10813
Mounting: CeilingVoltage: 120VAC
Housing Finish: WhiteFixture Wattage: 64W
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLamp Included: No
Energy Star Compliant: YesLens Type: White Acrylic
Ambient Temp. Range: 60 Degrees to 104 Degrees FLamp Watts: 32W
Ballast Type: ElectronicHousing Material: Acrylic
Suggested Lamp Item No.: Mfr. No. F32T8/SXL/SPX41/ECOBallast Quantity: 1
Length: 48-1/2"Diameter: 19-1/4"
Item: Decorative Light FixtureLamp Type: F32T8
Height: 3-1/2"Standards: UL Listed and CSA Certified, Energy Star Qualified
Country of Origin (subject to change): China

Description

Decorative Light Fixture, Linear Fixture Type, Lamp Quantity 2, White Housing Finish, White Acrylic Lens Type, F32T8 Lamp Type, Energy Star Compliant Yes, Ceiling Mounting, Suggested Lamp Item No. Mfr. No. F32T8/SXL/SPX41/ECO, 64W Fixture Wattage, 48-1/2 In. Length, 3-1/2 In. Height, 9-7/8 In. Width, Diameter 19-1/4 In., 32W Lamp Watts, 120VAC Voltage, Electronic Ballast Type, Ballast Quantity 1, Acrylic Housing Material, No Lamp Included, 60 Degrees to 104 Degrees F Ambient Temp. Range

Reviews