KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Light Fixture, 72W, 120V, White

ACUITY LITHONIA| Zoro #: G2261576| Mfr #: FM72 ACLS LP M4

$48.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 19-3/4"
Lamp Quantity: 2
Fixture Type: Low Profile Fixture
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261576 Mfr #: FM72 ACLS LP M4
Width: 19-3/4"Lamp Quantity: 2
Fixture Type: Low Profile FixtureSeries: FM
Mounting: FlushVoltage: 120VAC
Housing Finish: WhiteFixture Wattage: 72W
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLamp Included: Yes
Energy Star Compliant: YesLens Type: Acrylic Square
Ambient Temp. Range: 60 Degrees to 104 Degrees FLamp Watts: 32/40W
Ballast Type: ElectronicHousing Material: Acrylic
Suggested Lamp Item No.: Mfr. No. FC12T9/CW/FC16T9/CWBallast Quantity: 1
Length: 19-3/4"Diameter: 13-3/4"
Item: Decorative Light FixtureLamp Type: FC12T9/FC16T9
Height: 3-5/8"Standards: cUL Listed for Damp Locations, Energy Star Qualified
Country of Origin (subject to change): China

Description

Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 2, White Housing Finish, Acrylic Square Lens Type, FC12T9/FC16T9 Lamp Type, Energy Star Compliant Yes, Flush Mounting, Suggested Lamp Item No. Mfr. No. FC12T9/CW/FC16T9/CW, 72W Fixture Wattage, 19-3/4 In. Length, 3-5/8 In. Height, 19-3/4 In. Width, Diameter 13-3/4 In., 32/40W Lamp Watts, 120VAC Voltage, Electronic Ballast Type, Ballast Quantity 1, Acrylic Housing Material, Yes Lamp Included

Reviews