Light Fixture, 76W, 120V, White

ACUITY LITHONIA| Zoro #: G0744895| Mfr #: FMLR 72 M4

$86.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0744895 Mfr #: FMLR 72 M4
Voltage: 120VACItem: Decorative Light Fixture
Standards: cULus ListedFixture Wattage: 76W
Lens Type: Acrylic RoundBallast Type: Electronic IS
Ambient Temp. Range: 50 Degrees to 122 Degrees FSuggested Lamp Item No.: Mfr. No. FC12T9/CW/FC16T9/CW
Width: 19-1/4"Series: FMLR
Length: 19-1/4"Mounting: Flush
Lamp Quantity: 2Replacement Lens: Mfr. No. DFMR19 M6
Lamp Watts: 32/40WHeight: 3-1/2"
Lamp Type: FC12T9/FC16T9Fixture Type: Low Profile Fixture
Lamp Included: NoDiameter: 19-1/4"
Housing Material: SteelEnergy Star Compliant: No
Housing Finish: WhiteCountry of Origin (subject to change): China

Product Description

Decorative Light Fixture, Low Profile Fixture Fixture Type, Lamp Quantity 2, White Housing Finish, Acrylic Round Lens Type, FC12T9/FC16T9 Lamp Type, Energy Star Compliant No, Flush Mounting, Suggested Lamp Item No. Mfr. No. FC12T9/CW/FC16T9/CW, 76W Fixture Wattage, 19-1/4 In. Length, 3-1/2 In. Height, 19-1/4 In. Width, Diameter 19-1/4 In., 32/40W Lamp Watts, 120VAC Voltage, Electronic IS Ballast Type, Steel Housing Material, Replacement Lens Mfr. No. DFMR19 M6, No Lamp Included

Product Reviews

Save 15%. Sign up for Z-mail.