Light, LED, 98W, Lumens 7000, Symmetric

ACUITY LITHONIA| Zoro #: G2245345| Mfr #: CSX1 LED 60C 700 40K T5M MVOLT SPA DDBXD

$1,164.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2245345 Mfr #: CSX1 LED 60C 700 40K T5M MVOLT SPA DDBXD
Green Environmental Attribute: Product Contributes to Reducing Energy ConsumptionStandards: IP66, UL Listed For Wet Locations
Description/Special Features: Integral Surge ProtectionHousing Finish: Dark Bronze
Lumens Per Watt: 83.0Light Distribution: Type 5
Watts: 74Fixture Rated Life: 100, 000 hr.
Lumens: 6105Item: Area Light
Fixture Lens Material: AcrylicCRI: 67
Fixture Voltage: 120 to 277Temp. Range: -40 to 40 Degrees C
Fixture Length: 23-1/2"Color Temp.: 4000K
Mounting: Square PoleFixture Width: 18-1/2"
Fixture Height: 5-3/4"LED Replacement For: 150W HPS/MH
Housing Material: Die Cast AluminumGreen Certification or Other Recognition: DesignLights Consortium (DLC)
Country of Origin (subject to change): United States

Product Description

Area Light, Watts 74, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type 5, 6105 Lumens, 83 Lumens Per Watt, Square Pole Mounting, 120-277 Voltage, 4000K Color Temp., 67 CRI, Height 5-3/4 In., Width 18-1/2 In., Length 23-1/2 In., Lens Material Acrylic, -40 to 40 Degrees C Temp. Range, Rated Life 100, 000 hrs., Description/Special Features Integral Surge Protection, Standards IP66, UL Listed For Wet Locations

Product Reviews

Save 15%. Sign up for Z-mail.