Lighting Accessory

ACUITY LITHONIA| Zoro #: G1661904| Mfr #: WGA15

$34.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 14-1/4
Type: Wireguard
Item: HID Fixture Accessories
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661904 Mfr #: WGA15
Length (In.): 14-1/4Type: Wireguard
Item: HID Fixture AccessoriesDescription/Special Features: Steel, Brushed Aluminum Finish
For Use With: 5YA47Country of Origin (subject to change): United States

Description

HID Lighting Accessories, Wireguard, For Use With A15 Reflector On High Bay Fixtures, Brushed Aluminum Finish, Housing Material Steel, Length 14 1/4 In

Reviews