Lighting, Indirect LED Downlight, 25W

ACUITY LITHONIA| Zoro #: G0716396| Mfr #: DOM6 LED 900L 3500K 120 HSG

$205.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 13"
Nominal Aperture Size: 6"
Housing Material: Steel and Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716396 Mfr #: DOM6 LED 900L 3500K 120 HSG
Width: 13"Nominal Aperture Size: 6"
Housing Material: Steel and AluminumLumens: 900
Dimmable / Non-Dimmable: DimmableWatts: 25W
Lumens Per Watt: 92.0Insulation Type: Non-IC
Length: 11-1/16"Height: 5-3/4"
Standards: UL/CUL, Damp Location Listed For Feed ThroughColor Temp.: 3500K
Voltage: 120VACCountry of Origin (subject to change): United States

Description

Downlight, New Construction, Non-IC Insulation Type, 25 Max. Wattage, LED Lamp Type, 120 Voltage, Steel and Aluminum Housing Material, Standards UL/CUL, Damp Location Listed For Feed Through

Reviews