Lighting, Indirect LED Downlight Hsg, 41W

ACUITY LITHONIA| Zoro #: G2071334| Mfr #: RT5D LED 120 C2D HSG U

$116.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2071334 Mfr #: RT5D LED 120 C2D HSG U
Item: Downlight HousingStandards: UL/CUL, Damp Location Listed For Feed Through
Fixture Type: New ConstructionVoltage: 120/277
Max. Wattage: 40Insulation Type: Non-IC
Housing Material: Steel and AluminumNominal Size: 5"
Country of Origin (subject to change): United States

Product Description

Downlight Housing, New Construction, Non-IC Insulation Type, 40 Max. Wattage, LED Lamp Type, 120/277 Voltage, Steel and Aluminum Housing Material, Standards UL/CUL, Damp Location Listed For Feed Through

Product Reviews

Save 15%. Sign up for Z-mail.