80 W, 1100 to 1400 lm Linear Fluorescent Battery Pack

ACUITY LITHONIA| Zoro #: G1633432| Mfr #: PS1400QD MVOLT M8

$123.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1633432 Mfr #: PS1400QD MVOLT M8
Item: Linear Fluorescent Battery PackEmergency Illumination Time: 90 min.
Battery Type: Nickel CadmiumStandards: UL Listed, Meets UL 924, NFPA 101, NEC and OSHA Illumination
Input Voltage: 120/277Lamp Type: T5, T8, T12, HO, Biax
Lamp Watts: 80Initial Lumens: 1100 to 1400
Housing Material: ThermoplasticWidth: 2-3/16"
Length: 13-5/16"Height: 1-3/16"
Lamp Length Supported: 4 ft. to 8 ft.Number of Lamps Supported: 1 or 2
Country of Origin (subject to change): China

Product Description

Linear Fluorescent Battery Pack, Lamp Watts 80, Lamp Type T5, T8, T12, HO, Biax, Initial Lumens 1100 to 1400, Housing Material Thermoplastic, Length 13-5/16 In., Width 2-3/16 In., Height 1-3/16 In., Input Voltage 120/277, Number of Lamps Supported 1 or 2, Lamp Length Supported 4 ft. to 8 ft., Emergency Illumination Time 90 min., Battery Type Nickel Cadmium, Standards UL Listed, Meets UL 924, NFPA 101, NEC and OSHA Illumination

Product Reviews

Save 15%. Sign up for Z-mail.