KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

75 W, 600 to 700 lm Linear Fluorescent Battery Pack

ACUITY LITHONIA| Zoro #: G2137913| Mfr #: PS600QD MVOLT M12

$94.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-3/16"
Lamp Watts: 75
Battery Type: Nickel Cadmium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137913 Mfr #: PS600QD MVOLT M12
Width: 2-3/16"Lamp Watts: 75
Battery Type: Nickel CadmiumInitial Lumens: 600 to 700
Housing Material: ThermoplasticLength: 9-1/2"
Lamp Length Supported: 4 ft. to 8 ft.Item: Linear Fluorescent Battery Pack
Lamp Type: T5, T8, T12, HO, BiaxHeight: 1-3/16"
Number of Lamps Supported: 1 or 2Input Voltage: 120/277
Emergency Illumination Time: 90 min.Standards: UL Listed, Meets UL 924, NFPA 101, NEC and OSHA Illumination
Country of Origin (subject to change): China

Description

Linear Fluorescent Battery Pack, Lamp Watts 75, Lamp Type T5, T8, T12, HO, Biax, Initial Lumens 600 to 700, Housing Material Thermoplastic, Length 9-1/2 In., Width 2-3/16 In., Height 1-3/16 In., Input Voltage 120/277, Number of Lamps Supported 1 or 2, Lamp Length Supported 4 ft. to 8 ft., Emergency Illumination Time 90 min., Battery Type Nickel Cadmium, Standards UL Listed, Meets UL 924, NFPA 101, NEC and OSHA Illumination

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews