KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Louver, F/2PM3N Series Fixtures

ACUITY LITHONIA| Zoro #: G2140783| Mfr #: 2PBL3N 18LD

$136.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Standards: UL Listed, NEMA
Item: Louver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140783 Mfr #: 2PBL3N 18LD
Width: 24"Standards: UL Listed, NEMA
Item: LouverDescription/Special Features: 18 Cell Replacement Louver
For Use With: 2PM3N Series FixturesHeight: 4-1/2"
Length: 48"Sub-Category: Replacement Parts
Country of Origin (subject to change): Mexico

Description

Louver, For Use With 2PM3N Series Fixtures, Description/Special Features 18 Cell Replacement Louver, Length 48 In., Height 4-1/2 In., Width 24 In., Standards UL Listed, NEMA

Reviews