Mini Wall Pack, 100W, 120-277V

ACUITY LITHONIA| Zoro #: G1260262| Mfr #: TWA 100M TB LPI

$296.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Lamp
Series: TWA
Housing Finish: Dark Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1260262 Mfr #: TWA 100M TB LPI
Includes: LampSeries: TWA
Housing Finish: Dark BronzeSuggested Lamp Item No.: 1E674
Voltage: 120 /277Lamp Type: Metal Halide
IP Rating: IP65Lens Type: Polycarbonate
Mounting: Directly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through Top Access 3/4" Threaded HubLength: 9"
Lamp Included / Lamp Not Included: Lamp IncludedReflector Material: UV Stabilized Polycarbonate
Width: 11-1/2"Lamp Watts: 100
Item: Mini Wall PackHousing Material: Die Cast Aluminum
Height: 10"Socket Type: Medium
Standards: UL Listed for Wet Locations, NOM CertifiedCountry of Origin (subject to change): Mexico

Description

Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120 /277, Socket Type Medium, Length 9 In., Width 11-1/2 In., Height 10 In., Series TWA, Lamp Included, Suggested Lamp Item No. G0315384, Lens Type Polycarbonate, Reflector Material UV Stabilized Polycarbonate, Housing Material Die Cast Aluminum, Mounting Directly to Wall or Over Standard 4 In. Junction Box or Wired with Surface Conduit Through Top Access 3/4 In. Threaded Hub, Housing Finish Dark Bronze, Includes Lamp, IP Rating IP65

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : C, T

Reviews