JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Mini Wall Pack, 100W, 120V

ACUITY LITHONIA| Zoro #: G0258431| Mfr #: TWA 100M TB1 PE LPI

$273.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0258431 Mfr #: TWA 100M TB1 PE LPI
Voltage: 120Height: 10"
Includes: PhotocellMounting: Directly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through Top Access 3/4" Threaded Hub
Lens Type: PolycarbonateSeries: TWA
Light Distribution: BroadItem: Mini Wall Pack
Width: 11-1/2"Length: 9"
Lamp Included / Lamp Not Included: Lamp IncludedHousing Finish: Dark Bronze
Lamp Type: Metal HalideSocket Type: Medium
Reflector Material: AluminumSpecial Features: Photocell
Suggested Lamp Item No.: 1E674Housing Material: Die Cast Aluminum
Lamp Watts: 100Country of Origin (subject to change): Mexico

Product Description

Mini Wall Pack, Metal Halide, Lamp Watts 100, Voltage 120, Socket Type Medium, Special Features Photocell, Length 9 In., Width 11-1/2 In., Height 10 In., Series TWA, Lamp Included, Suggested Lamp Item No. G0315384, Lens Type Polycarbonate, Reflector Material Aluminum, Housing Material Die Cast Aluminum, Mounting Directly to Wall or Over Standard 4 In. Junction Box or Wired with Surface Conduit Through Top Access 3/4 In. Threaded Hub, Housing Finish Dark Bronze, Includes Photocell

Product Reviews

Save 15%. Sign up for Z-mail.