Mini Wall Pack, 42W, 120/277V

ACUITY LITHONIA| Zoro #: G0750102| Mfr #: TWA 42TRT MVOLT LPI

$203.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0750102 Mfr #: TWA 42TRT MVOLT LPI
Includes: LampReflector Material: Aluminum
Series: TWAVoltage: 120/277
Lamp Type: Compact FluorescentLamp Watts: 42
Housing Finish: Dark BronzeLens Type: Polycarbonate
Suggested Lamp Item No.: 1PHA9Height: 10"
Length: 9"Housing Material: Die Cast Aluminum
Lamp Included / Lamp Not Included: Lamp IncludedItem: Mini Wall Pack
Light Distribution: BroadMounting: Directly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through Top Access 3/4" Threaded Hub
IP Rating: IP65Standards: UL Listed for Wet Locations, NOM Certified
Socket Type: GX24Q-4Width: 11-1/2"
Country of Origin (subject to change): Mexico

Product Description

Mini Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120/277, Socket Type GX24Q-4, Length 9 In., Width 11-1/2 In., Height 10 In., Series TWA, Lamp Included, Suggested Lamp Item No. G2590524, Lens Type Polycarbonate, Reflector Material Aluminum, Housing Material Die Cast Aluminum, Mounting Directly to Wall or Over Standard 4 In. Junction Box or Wired with Surface Conduit Through Top Access 3/4 In. Threaded Hub, Housing Finish Dark Bronze, Includes Lamp, Light Distribution Broad

Product Reviews

Save 15%. Sign up for Z-mail.