Mini Wall Pack, 42W, 120/277V

ACUITY LITHONIA| Zoro #: G1742492| Mfr #: TWS 26/42TRT MVOLT L/LP

$76.56 /ea

This item ships free. DetailsStandard ground shipping
Details:
Height: 11"
Item: Mini Wall Pack
Length: 5-1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1742492 Mfr #: TWS 26/42TRT MVOLT L/LP
Width: 6-7/8"Suggested Lamp Item No.: 1PHA9
Voltage: 120/277Lens Type: Polycarbonate
Item: Mini Wall PackSocket Type: GX24Q-4
Standards: UL Listed for Wet LocationsLight Distribution: Broad
Lamp Type: Compact FluorescentSeries: TWS
Lamp Included / Lamp Not Included: Lamp Not IncludedReflector Material: UV Stabilized Polycarbonate
Height: 11"Housing Material: Die Cast Aluminum
Length: 5-1/4"Housing Finish: Bronze
Mounting: Wall, Two 3/4" KnockoutsLamp Watts: 42
Country of Origin (subject to change): China

Product Description

Mini Wall Pack, Compact Fluorescent, Lamp Watts 42, Voltage 120/277, Socket Type GX24Q-4, Length 5-1/4 In., Width 6-7/8 In., Height 11 In., Series TWS, Lamp Not Included, Suggested Lamp Item No. G2590524, Lens Type Polycarbonate, Reflector Material UV Stabilized Polycarbonate, Housing Material Die Cast Aluminum, Mounting Wall, Two 3/4 In. Knockouts, Housing Finish Bronze, Light Distribution Broad, Standards UL Listed for Wet Locations

Product Reviews