Mini Wall Pack, 70W, 120V

ACUITY LITHONIA| Zoro #: G1411121| Mfr #: TWA 70S 120 LPI

$194.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1411121 Mfr #: TWA 70S 120 LPI
Includes: LampReflector Material: UV Stabilized Polycarbonate
Series: TWAVoltage: 120
Lamp Type: High Pressure SodiumLamp Watts: 70
Housing Finish: Dark BronzeLens Type: Polycarbonate
Suggested Lamp Item No.: 2V632Height: 10"
Length: 9"Housing Material: Die Cast Aluminum
Lamp Included / Lamp Not Included: Lamp IncludedItem: Mini Wall Pack
Mounting: Directly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through Top Access 3/4" Threaded HubIP Rating: IP65
Standards: UL Listed for Wet Locations, NOM CertifiedSocket Type: Medium
Width: 11-1/2"Country of Origin (subject to change): Mexico

Product Description

Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Length 9 In., Width 11-1/2 In., Height 10 In., Series TWA, Lamp Included, Suggested Lamp Item No. G1145864, Lens Type Polycarbonate, Reflector Material UV Stabilized Polycarbonate, Housing Material Die Cast Aluminum, Mounting Directly to Wall or Over Standard 4 In. Junction Box or Wired with Surface Conduit Through Top Access 3/4 In. Threaded Hub, Housing Finish Dark Bronze, Includes Lamp, IP Rating IP65

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CT

Product Reviews

Save 15%. Sign up for Z-mail.