Mini Wall Pack, 70W, 120V

ACUITY LITHONIA| Zoro #: G0668385| Mfr #: W70SPL 120 M6

$72.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0668385 Mfr #: W70SPL 120 M6
Height: 11"Series: W7
Mounting: Wall, Two 3/4" KnockoutsLamp Watts: 70
Lamp Included / Lamp Not Included: Lamp IncludedLamp Type: High Pressure Sodium
Lens Type: PolycarbonateHousing Material: Die Cast Aluminum
Standards: UL Listed for Wet LocationsHousing Finish: Dark Bronze
Light Distribution: BroadWidth: 6-1/2"
Voltage: 120Length: 5-1/4"
Suggested Lamp Item No.: 2V632Item: Mini Wall Pack
Special Features: PhotocellIncludes: Photocell
Socket Type: MediumCountry of Origin (subject to change): China

Product Description

Mini Wall Pack, High Pressure Sodium, Lamp Watts 70, Voltage 120, Socket Type Medium, Special Features Photocell, Length 5-1/4 In., Width 6-1/2 In., Height 11 In., Series W7, Lamp Included, Suggested Lamp Item No. G1145864, Lens Type Polycarbonate, Housing Material Die Cast Aluminum, Mounting Wall, Two 3/4 In. Knockouts, Housing Finish Dark Bronze, Includes Photocell, Light Distribution Broad, Standards UL Listed for Wet Locations

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.