Motion Security Light, Dual Motion, Bronze

ACUITY LITHONIA| Zoro #: G1381021| Mfr #: OFLR 9LN 120 MO BZ M2

$129.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Finish: Bronze
Housing Material: ALuminum
Item: Motion Security Light
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381021 Mfr #: OFLR 9LN 120 MO BZ M2
Housing Finish: BronzeHousing Material: ALuminum
Item: Motion Security LightLumens: 1719
Width: 12"Voltage: 120
Sensor Type: Dual MotionWarranty: 2ACC6
Number of Heads: 3Lumens Per Watt: 55.0
Color Temp.: 5300KViewing Angle: 180 Degrees
Country of Origin (subject to change): China

Description

Motion Security Light, Housing Finish Bronze, Housing Material Aluminum, Sensor Type Dual Motion, Voltage 120, Width 12 In., 1719 Lumens, Lumens Per Watt 55.0, Warranty 2ACC6, Number of Heads 3, Viewing Angle 180 Degrees , Color Temp. 5300K

Reviews