Battery, Nickel Cadmium, 1.2V, 1A/HR.

ACUITY LITHONIA| Zoro #: G2001553| Mfr #: ELB 1201N

$21.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Battery
Height: 1-5/8"
Rechargeable Up To: 7 to 9 yr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001553 Mfr #: ELB 1201N
Item: BatteryHeight: 1-5/8"
Rechargeable Up To: 7 to 9 yr.Battery Type: Nickel Cadmium
Battery Capacity: 1AhFor Use With: Manufactured Before 1998 Mfr. No. LX S W 3 G 120/277 EL N, LQM S W 3 R 120/277 ELNSD, LE S 1 R 120/277 EL N SD, LE S 2 R 120/277 EL N SD, LE S W 2 R 120/277 ELN SD, LE S W 1 R 120/277 ELN SD, LX W 3 R EL N, LE S 1 R 120/277 EL N, LE S 2 R 120/277 EL N, LE S W 1 R 120/277 EL N, LE S W 2 R 120/277 EL N
Depth: 11/16"Recharge Time: 168 hr.
Terminal Connection: Plus-MinusTerminal Type: Cap and Base
Includes: Wire HarnessWidth: 3/4"
Voltage: 1.2Country of Origin (subject to change): China

Description

Battery, Replacement, Battery Type Nickel-Cadmium, Voltage 1.2, Output Volts (DC) 1.2, Battery Packs (Quantity) 1, Battery Capacity (AH) 1, Battery Pack Recharge Time (Hr.) 168, Rechargeable Up To 7 to 9 Years, Terminal Type Cap and Base, For Use With Manufactured Before 1998 G0663485, 3XE31, G1977902, G0480681, 4WT18, G3218555, G2406144, G2970581, G1028151, G0430482, 5TP25, Color White, Height (In.) 1-5/8, Width (In.) 3/4, Housing Material Metal, Package Quantity 1

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews