Battery, Nickel Cadmium, 1.2V, 1mAh

ACUITY LITHONIA| Zoro #: G1578071| Mfr #: ELB 1P201N2

$14.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Battery Type: Nickel Cadmium
For Use With: Mfr. No. LQM S 3 R 120/277 EL N M6, LQM S W 3 G 120/277 ELNSD, LQM S W 3 R ELN 120/277M6, LQM S W 3 G ELN 120/277M6
Item: Battery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1578071 Mfr #: ELB 1P201N2
Battery Type: Nickel CadmiumFor Use With: Mfr. No. LQM S 3 R 120/277 EL N M6, LQM S W 3 G 120/277 ELNSD, LQM S W 3 R ELN 120/277M6, LQM S W 3 G ELN 120/277M6
Item: BatteryBattery Capacity: 1mAh
Depth: 5/8"Height: 1-5/8"
Terminal Type: Tyco(AMP)Recharge Time: 72 hr.
Width: 3/4"Rechargeable Up To: 7 to 9 yr.
Includes: Wire HarnessVoltage: 1.2
Terminal Connection: 643813-2 or 3-643813-2Country of Origin (subject to change): China

Description

Battery, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 1.2, Capacity - Batteries 1mAh, For Use With Mfr. No. LQM S 3 R 120/277 EL N M6, LQM S W 3 G 120/277 ELNSD, LQM S W 3 R ELN 120/277M6, LQM S W 3 G ELN 120/277M6, Height 1-5/8 In., Width 3/4 In., Depth 5/8 In., Recharge Time 72 hr., Rechargeable Up To 7 to 9 yr., Terminal Connection 643813-2 or 3-643813-2, Terminal Type Tyco(AMP), Includes Wire Harness

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews