KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Cord, F/IBZ with Modular Receptacle

ACUITY LITHONIA| Zoro #: G1635995| Mfr #: CS11WIMP

$36.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Power Cord
Includes: Cord and Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635995 Mfr #: CS11WIMP
Width: 2"Item: Power Cord
Includes: Cord and PlugLength: 72"
For Use With: IBZ with Modular ReceptacleDescription/Special Features: Twist Lock 277V Cord and Plug
Height: 4"Finish: White
Sub-Category: Power CordsCountry of Origin (subject to change): United States

Description

Cord and Plug For Use With IBZ IMP, 277V, Fixture Accessory, For Use With IBZ with Modular Receptacle, Description/Special Features Twist Lock 277V Cord and Plug, White Housing Finish, Includes Cord and Plug, Package Quantity 1

Reviews