KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Cord, F/IBZ with Modular Receptacle

ACUITY LITHONIA| Zoro #: G0442635| Mfr #: CS1WIMP

$26.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Power Cord
Includes: Cord and Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0442635 Mfr #: CS1WIMP
Width: 2"Item: Power Cord
Includes: Cord and PlugLength: 72"
For Use With: IBZ with Modular ReceptacleDescription/Special Features: 120V Straight Plug Cord and Plug
Height: 4"Finish: White
Sub-Category: Power CordsCountry of Origin (subject to change): United States

Description

Power Cord, For Use With IBZ with Modular Receptacle, Description/Special Features 120V Straight Plug Cord and Plug, Finish White, Length 72 In., Height 4 In., Width 2 In., Includes Cord and Plug

Reviews