KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Prismatic Acrylic Reflector, Enclosed

ACUITY LITHONIA| Zoro #: G1776686| Mfr #: AR165 U

$167.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 16-3/4"
Series: TX
Match Code: J
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1776686 Mfr #: AR165 U
Width: 16-3/4"Series: TX
Match Code: JItem: Prismatic Acrylic Reflector
Reflector Type: EnclosedHeight: 13-5/8"
Lens Material: AcrylicRefractor/Reflector Material: Acrylic
Country of Origin (subject to change): United States

Description

Prismatic Acrylic Reflector, Reflector Type Enclosed, Acrylic Lens Material, Refractor/Reflector Material Acrylic, 13-5/8 Height (In.), 16-3/4 Width (In.), J, TX

Reviews