JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Recessed Lighting Housing, CFL, 6 In

ACUITY LITHONIA| Zoro #: G0789914| Mfr #: L7XF13 120 R6

$112.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0789914 Mfr #: L7XF13 120 R6
Item: Recessed Lighting HousingHousing Material: ALuminum
Description/Special Features: 6" Fluorescent HousingHeight (In.): 7 1/2
Actual O.D. (In.): 7Item: Recessed Lighting Housing
Fixture Type: New ConstructionInsulation Type: IC
Max. Wattage: 13Lamp Type: Compact Fluorescent
Number of Lamps: 1Housing Material: ALuminum
Suggested Lamp Item No.: 1PGZ2Voltage: 120
Ceiling Opening Required (In.): 7Length (In.): 14 1/4
Width (In.): 13Country of Origin (subject to change): United States

Product Description

Recessed Lighting Housing, New Construction, IC Insulation Type, 6 In. Fluorescent Housing, 13 Max. Wattage, Number of Lamps 1, Compact Fluorescent Lamp Type, Suggested Lamp Item No. G2496365, 120 Voltage, Aluminum Housing Material

Product Reviews

Save 15%. Sign up for Z-mail.