KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Lighting Trim, CFL, 8 In, White

ACUITY LITHONIA| Zoro #: G0476917| Mfr #: F8B4W

$97.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Baffle
Description/Special Features: 8" Reflector White
For Use With: LF8N 2/26-42TRT MVOLT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0476917 Mfr #: F8B4W
Type: BaffleDescription/Special Features: 8" Reflector White
For Use With: LF8N 2/26-42TRT MVOLTHousing Material: Aluminum
Lamp Type: CFLReflector or Baffle Color: White Baffle
Nominal Aperture Size: 8"Housing Finish: White Baffle
Country of Origin (subject to change): United States

Description

Recessed Lighting Trim, Non-IC, For Use With G2710836, Compact Fluorescent Lamp Type, Description/Special Features 8 In. Reflector White, White Baffle Housing Finish, Aluminum Housing Material

Reviews