KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Retrofit Kit, Clear, LED

ACUITY LITHONIA| Zoro #: G1457197| Mfr #: REAL6 D6A 600L 30k .60SC ESL U

$73.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7-1/2"
Voltage: 120
Socket Type: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457197 Mfr #: REAL6 D6A 600L 30k .60SC ESL U
Width: 7-1/2"Voltage: 120
Socket Type: MediumColor Temp.: 3000K
Rated Life: 50,000 hr.LED Replacement For: 65W INC/16W CFL
Lumens Per Watt: 80.0Lumens: 600
Green Environmental Attribute: RoHS CompliantNominal Size: 6"
Item: LED Can Light Retrofit KitLength: 6-3/8"
Kit Contents: LED Housing and TrimCRI: 80
Height: 6-3/8"Watts: 8
Dimmable / Non-Dimmable: DimmableCountry of Origin (subject to change): Mexico

Description

LED Can Light Retrofit Kit, 6 In., Watts 8, Lumens 600, Lumens Per Watt 80, Voltage 120, Color Temp. 3000K, CRI 80, LED Replacement For 65W INC/16W CFL, Dimmable / Non-Dimmable Dimmable, Width 7-1/2 In., Rated Life 50,000 hr., Height 6-3/8 In., Length 6-3/8 In., Socket Type Medium, Kit Contents LED Housing and Trim

Reviews