KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Retrofit Kit, Fixture, F14T5, 39W

ACUITY LITHONIA| Zoro #: G1436915| Mfr #: 2RT5R 14T5 MVOLT GEUSPH

$217.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 1.15 Ballast Factor
Series: RT5
Item: Recessed Retrofit kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1436915 Mfr #: 2RT5R 14T5 MVOLT GEUSPH
Includes: 1.15 Ballast FactorSeries: RT5
Item: Recessed Retrofit kitGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Length: 24"Length (In.): 24
Green Certification or Other Recognition: NEMA Premium RatedWidth (In.): 24
Width: 24"Country of Origin (subject to change): Mexico

Description

Recessed Retrofit kit, Fixture Type Volumetric, Lamp Quantity 2, Lamp Type F14T5, 14 Lamp Watts, 39 Fixture Wattage, 120/277 Voltage, Ballast Quantity 1, Program Start Ballast Type, Description/Special Features Dual Linear Prismed Refractors, 0 to 104 Degrees F Ambient Temp. Range, No Lamp Included, 4-1/4 In. Height, 24 In. Length, 24 In. Width, Standards UL Classified, Includes 1.15 Ballast Factor, Series RT5

Reviews