20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Recessed Retrofit Kit, Fixture, F28T5, 58W

ACUITY LITHONIA| Zoro #: G1872202| Mfr #: 2RT5R 28T5 MVOLT GEUSP

$212.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1872202 Mfr #: 2RT5R 28T5 MVOLT GEUSP
Includes: 0.95 Ballast FactorGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition: NEMA Premium RatedWidth (In.): 24
Length (In.): 48Item: Recessed Retrofit kit
Series: RT5Width: 24"
Length: 48"Country of Origin (subject to change): Mexico

Product Description

Recessed Retrofit kit, Fixture Type Volumetric, Lamp Quantity 2, Lamp Type F28T5, 28 Lamp Watts, 58 Fixture Wattage, 120/277 Voltage, Ballast Quantity 1, Program Start Ballast Type, Description/Special Features Dual Linear Prismed Refractors, 0 to 104 Degrees F Ambient Temp. Range, No Lamp Included, 4-1/4 In. Height, 48 In. Length, 24 In. Width, Standards UL Classified, Includes 0.95 Ballast Factor, Series RT5

Product Reviews

Save 15%. Sign up for Z-mail.