KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Trim, White Baffle, Narrow Flange

ACUITY LITHONIA| Zoro #: G0333846| Mfr #: 7B2W TOR

$19.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: 13 W DTT 4-PIN CFL
Housing Finish: White
Nominal Aperture Size: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333846 Mfr #: 7B2W TOR
Lamp Type: 13 W DTT 4-PIN CFLHousing Finish: White
Nominal Aperture Size: 6"Housing Material: metal
Fits: 6" HousingsInside Dia. (In.): 5-3/4
Outside Dia. (In.): 7Description/Special Features: Narrow Flange
Reflector or Baffle Color: White BaffleType: White Baffle
For Use With: Mfr. No. L7XF13 120 R6Country of Origin (subject to change): United States

Description

Recessed Lighting Trim, White Baffle, Fits 6 In. Housings, For Use With G0789914, 13 W DTT 4-PIN CFL Lamp Type, Description/Special Features Narrow Flange, White Housing Finish, Metal Housing Material

Reviews