Recessed Trim, White Open, Narrow Flange

ACUITY LITHONIA| Zoro #: G0673136| Mfr #: 7O2 TOR

$7.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0673136 Mfr #: 7O2 TOR
Housing Material: MetalFits: 6" Housings
Housing Finish: WhiteDescription/Special Features: Narrow Flange
Type: White OpenOutside Dia. (In.): 7
Item: Recessed Lighting TrimInside Dia. (In.): 5-3/4
Lamp Type: 13 W DTT 4-PIN CFLCountry of Origin (subject to change): China

Product Description

Recessed Lighting Trim, White Open, Fits 6 In. Housings, For Use With G0789914, 13 W DTT 4-PIN CFL Lamp Type, Description/Special Features Narrow Flange, White Housing Finish, Metal Housing Material

Product Reviews

Save 15%. Sign up for Z-mail.