THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Recessed Troffer, F14T5, 37W, 120-277V

ACUITY LITHONIA| Zoro #: G0263541| Mfr #: 2RT5 14T5 MVOLT GEB115 LP835

$164.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Quantity: 2
Item: Recessed Troffer
Height: 3-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263541 Mfr #: 2RT5 14T5 MVOLT GEB115 LP835
Lamp Quantity: 2Item: Recessed Troffer
Height: 3-1/8"Suggested Lamp Item No.: 5AE13
Ambient Temp. Range: 32 Degrees to 104 Degrees FBallast Type: Electronic Program Start
Standards: UL Listed, CSA Certified, NOM CertifiedFixture Wattage: 108W
Series: 2RT5Housing Finish: High-gloss, White Baked Enamel
Housing Material: SteelFootnotes: 2
Voltage: 120 to 277VFixture Type: Volumetric
Lamp Included: YesLamp Type: F14T5
Lamp Watts: 14WBallast Quantity: 1
Width: 24"Lamp Color Temp.: 3500K
Includes: LampsDescription/Special Features: Acrylic Prismatic Refractor
Length: 24"Country of Origin (subject to change): Mexico

Description

Recessed Troffer, Fixture Type Volumetric, Lamp Type F14T5, Lamp Quantity 2, Suggested Lamp Item No. F14WT5/835/ECO, 14W Lamp Watts, 37W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Program Start Ballast Type, Description/Special Features Acrylic Prismatic Refractor, 32 Degrees to 104 Degrees F Ambient Temp. Range, Yes Lamp Included, 3500K Lamp Color Temp., 3-1/8 In. Height, 24 In. Length, 24 In. Width, Housing Material Steel, Housing Finish High-gloss, White Baked Enamel

Reviews