Recessed Troffer, F17T8, 31W, 120-277V

ACUITY LITHONIA| Zoro #: G0741833| Mfr #: 2RT8S 2 17 MVOLT GEB10IS LP835

$189.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0741833 Mfr #: 2RT8S 2 17 MVOLT GEB10IS LP835
Voltage: 120 to 277VItem: Recessed Troffer
Description/Special Features: Energy Efficient Volumetric Lighting, 0.88 Ballast Factor and Lamped with 4100K LampReplacement Lens: Yes
Ballast Type: Electronic Instant StartFixture Wattage: 31W
Ambient Temp. Range: 0 Degrees to 95 Degrees FStandards: UL Listed, CSA Certified, NOM Certified
Width: 24"Suggested Lamp Item No.: 6XT98
Length: 24"Series: RT8
Lamp Quantity: 2Lamp Watts: 17W
Includes: LampsLamp Type: F17T8
Height: 3-3/16"Lamp Included: Yes
Fixture Type: VolumetricHousing Material: Steel
Ballast Quantity: 1Housing Finish: High-gloss, White Baked Enamel
Lamp Color Temp.: 3500KCountry of Origin (subject to change): Mexico

Product Description

Recessed Troffer, Fixture Type Volumetric, Lamp Type F17T8, Lamp Quantity 2, Suggested Lamp Item No. F17T8/SPX35/ECO, 17W Lamp Watts, 31W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Instant Start Ballast Type, Description/Special Features Energy Efficient Volumetric Lighting, 0.88 Ballast Factor and Lamped with 4100K Lamp, 0 Degrees to 95 Degrees F Ambient Temp. Range, Yes Lamp Included, 3500K Lamp Color Temp., Replacement Lens Yes, 3-3/16 In. Height, 24 In. Length, 24 In. Width

Product Reviews

Save 15%. Sign up for Z-mail.