KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Troffer, F17T8, 31W, 120-277V

ACUITY LITHONIA| Zoro #: G1335616| Mfr #: 2RT8S 2 17 MVOLT GEB10IS LP841

$126.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Lamp Quantity: 2
Fixture Type: Volumetric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335616 Mfr #: 2RT8S 2 17 MVOLT GEB10IS LP841
Width: 24"Lamp Quantity: 2
Fixture Type: VolumetricDescription/Special Features: Energy Efficient Volumetric Lighting, 0.88 Ballast Factor and Lamped with 4100K Lamp
Series: RT8Replacement Lens: Yes
Housing Finish: High-gloss, White Baked EnamelFixture Wattage: 31W
Voltage: 120 to 277VLamp Included: Yes
Lamp Color Temp.: 4100KAmbient Temp. Range: 0 Degrees to 95 Degrees F
Lamp Watts: 17WBallast Type: Electronic Instant Start
Housing Material: SteelIncludes: Lamps
Suggested Lamp Item No.: 6XV01Ballast Quantity: 1
Length: 24"Item: Recessed Troffer
Lamp Type: F17T8Height: 3-3/16"
Standards: UL Listed, CSA Certified, NOM CertifiedCountry of Origin (subject to change): Mexico

Description

Recessed Troffer, Fixture Type Volumetric, Lamp Type F17T8, Lamp Quantity 2, Suggested Lamp Item No. F17T8/SPX41/ECO, 17W Lamp Watts, 31W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Instant Start Ballast Type, Description/Special Features Energy Efficient Volumetric Lighting, 0.88 Ballast Factor and Lamped with 4100K Lamp, 0 Degrees to 95 Degrees F Ambient Temp. Range, Yes Lamp Included, 4100K Lamp Color Temp., Replacement Lens Yes, 3-3/16 In. Height, 24 In. Length, 24 In. Width

Reviews