HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Recessed Troffer, F17T8, 48W, 120-277V

ACUITY LITHONIA| Zoro #: G1224456| Mfr #: 2GT8 3 17 A12 MVOLT 1/3 GEB10IS

$63.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 17W
Series: 2GT8
Description/Special Features: Acrylic Diffuser, One 3-Lamp Ballast
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1224456 Mfr #: 2GT8 3 17 A12 MVOLT 1/3 GEB10IS
Lamp Watts: 17WSeries: 2GT8
Description/Special Features: Acrylic Diffuser, One 3-Lamp BallastFixture Wattage: 48W
Width: 24"Includes: One 3-Lamp Ballast
Voltage: 120 to 277VHeight: 3-3/16"
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Included: No
Lamp Type: F17T8Housing Material: Steel
Fixture Type: LensBallast Quantity: 1
Replacement Lens: Mfr. No. L2GT82 A12 WWGRHousing Finish: High-gloss, White Baked Enamel
Standards: Ul ListedLamp Quantity: 3
Ballast Type: Electronic Instant StartLength: 24"
Item: Recessed TrofferSuggested Lamp Item No.: 3GXP8
Country of Origin (subject to change): Mexico

Description

Recessed Troffer, Light Technology Fluorescent, Lamp Type - Fixtures T8, Lighting Certification Unrated, Nominal Size - Fixtures 2 ft. x 2 ft., Dimmable No, Max. Fixture Wattage 48.0, Fixture Voltage 120 to 277, Lamp Quantity 3, Suggested Lamp Item No. 3GXP8, 17W Lamp Watts, Replacement Lens Mfr. No. L2GT82 A12 WWGR, 3-3/16 In. Height, 24 In. Length, 24 In. Width, Ballast Quantity 1, Electronic Instant Start Ballast Type, Description/Special Features Acrylic Diffuser, One 3-Lamp Ballast

Reviews