Recessed Troffer, F17T8, 48W, 120-277V

ACUITY LITHONIA| Zoro #: G0967863| Mfr #: 2GT8 3 17 A12 MVOLT 1/3 GEUS

$65.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 17W
Series: 2GT8
Description/Special Features: Acrylic Prismatic Refractor, 0.95 Ballast Factor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967863 Mfr #: 2GT8 3 17 A12 MVOLT 1/3 GEUS
Lamp Watts: 17WSeries: 2GT8
Description/Special Features: Acrylic Prismatic Refractor, 0.95 Ballast FactorFixture Wattage: 48W
Width: 24"Includes: 0.95 Ballast Factor
Lamp Color Temp.: 4100KVoltage: 120 to 277V
Height: 3-3/16"Ambient Temp. Range: 0 Degrees to 104 Degrees F
Lamp Included: NoLamp Type: F17T8
Housing Material: SteelFixture Type: Lens
Ballast Quantity: 1Replacement Lens: Mfr. No. L2GT82 A12 WWGR
Housing Finish: High-gloss, White Baked EnamelStandards: Ul Listed
Lamp Quantity: 3Ballast Type: Electronic GE Ultra Start
Length: 24"Item: Recessed Troffer
Suggested Lamp Item No.: 3GXP8Country of Origin (subject to change): Mexico

Description

Recessed Troffer, Fixture Type Lens Troffer, Lamp Quantity 3, Lamp Type F17T8, Suggested Lamp Item No. 3GXP8, 17 Lamp Watts, 48 Fixture Wattage, 120/277 Voltage, Ballast Quantity 1, Electronic Ballast Type, Description/Special Features Acrylic Prismatic Refractor, 0 to 104 Degrees F Ambient Temp. Range, No Lamp Included, 4100 Lamp Color Temp., Replacement Lens G2197185, 3-3/16 In. Height, 24 In. Length, 24 In. Width, Standards UL Listed, CSA Certified, NOM Certified

Reviews