KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Recessed Troffer, F28T5, 58W, 120-277V

ACUITY LITHONIA| Zoro #: G1451143| Mfr #: 2RT5 28T5 MVOLT GEB95 LPM841P

$153.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 2EAJ6
Standards: UL Listed, CSA Certified, NOM Certified
Lamp Type: F28T5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451143 Mfr #: 2RT5 28T5 MVOLT GEB95 LPM841P
Suggested Lamp Item No.: 2EAJ6Standards: UL Listed, CSA Certified, NOM Certified
Lamp Type: F28T5Width: 24"
Housing Material: SteelIncludes: Lamps
Lamp Quantity: 2Lamp Included: Yes
Height: 3-1/8"Fixture Type: Volumetric
Housing Finish: High-gloss, White Baked EnamelFixture Wattage: 58W
Ballast Quantity: 1Lamp Watts: 28W
Length: 48"Ballast Type: Electronic Program Start
Voltage: 120 to 277VDescription/Special Features: Acrylic Prismatic Refractor, 0.95 Ballast Factor and Lamped with 4100K Lamp
Lamp Color Temp.: 4100KAmbient Temp. Range: 0 Degrees to 95 Degrees F
Series: 2RT5Country of Origin (subject to change): Mexico

Description

Recessed Troffer, Fixture Type Volumetric, Lamp Type F28T5, Lamp Quantity 2, Suggested Lamp Item No. F28WT5/841/HL/ECO, 28W Lamp Watts, 58W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Program Start Ballast Type, Description/Special Features Acrylic Prismatic Refractor, 0.95 Ballast Factor and Lamped with 4100K Lamp, 0 Degrees to 95 Degrees F Ambient Temp. Range, Yes Lamp Included, 4100K Lamp Color Temp., 3-1/8 In. Height, 48 In. Length, 24 In. Width, Housing Material Steel

Reviews