JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Recessed Troffer, F32T8, 111W, 120-277V

ACUITY LITHONIA| Zoro #: G2473493| Mfr #: 2GT8 4 32 A12125 MVOLT 1/4 GEB10IS

$65.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2473493 Mfr #: 2GT8 4 32 A12125 MVOLT 1/4 GEB10IS
Fixture Type: LensItem: Recessed Troffer
Housing Material: SteelHousing Finish: High-gloss, White Baked Enamel
Voltage: 120 to 277VDescription/Special Features: Acrylic Diffuser, 0.125" Thick, One 3-Lamp Ballast
Length: 48"Standards: UL listed
Includes: One 4-Lamp BallastItem: Recessed Troffer
Lamp Quantity: 4Lamp Type: F32T8
Suggested Lamp Item No.: 4WW60Lamp Watts: 32W
Fixture Wattage: 112WVoltage: 120 to 277V
Ballast Quantity: 1Ballast Type: Electronic Instant Start
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Included: No
Height: 3-3/16"Width: 24"
Series: 2GT8Country of Origin (subject to change): Mexico

Product Description

Recessed Troffer, Fixture Type Lens, Lamp Type F32T8, Lamp Quantity 4, Suggested Lamp Item No. F32T8/XL/SPX41/ECO, 32W Lamp Watts, 112W Fixture Wattage, 120 to 277V Voltage, Ballast Quantity 1, Electronic Instant Start Ballast Type, Description/Special Features Acrylic Diffuser, 0.125 In. Thick, One 3-Lamp Ballast, 0 Degrees to 104 Degrees F Ambient Temp. Range, No Lamp Included, 3-3/16 In. Height, 48 In. Length, 24 In. Width, Housing Material Steel, Housing Finish High-gloss, White Baked Enamel

Product Reviews

Save 15%. Sign up for Z-mail.